Gannon 5 Light Outdoor Post Mount Fixture, 16in. W x 38.75in. H, Black

  • Mfr # 5008PHXXLS-BK

  • Zoro # G712668687


product price:  $1,010.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60W
Number of Lamps
5
Standards
UL/ CUL Certified
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008PHXXLS-BK
Zoro #
G712668687
UPC #
685659193008
Country of Origin
China

Dimensions

Width
16 in
Height
38.75 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
60W
Number of Lamps
5
Standards
UL/ CUL Certified
Series
Gannon
Lens Material
Glass
Dimmable
Dimmable
Bulb Type
Candelabra
Frame Material
Stainless Steel
Shade Finish
Clear Beveled
Location Rating
Wet

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Embrace character with the elongated lantern silhouette of a traditional five-light outdoor post mount light. Charming dotting a deck railing or lighting a walkway, it boasts a Coastal black finish stainless steel frame complete with clear beveled glass for a fresh, dimensional look and feel. It's the perfect way to increase the curb appeal of your stylish home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.