Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garroway 2 Light Wall Sconce, Aged Brass & Aged Brass

  • Mfr # 4007S-AGBR

  • Zoro # G105841468


product price: $406.00
/ea
Free Shipping & Returns

Key Features

Height
17.25"
Width
13.5"
Dimmable
Yes
Finish
Aged Brass
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007S-AGBR
Zoro #
G105841468
UPC #
685659153583
Country of Origin
China

Dimensions

Height
17.25"
Width
13.5"
Length
6.25"
Canopy Dimensions
4-3/4 in x 7 in

Details

Dimmable
Yes
Finish
Aged Brass
Item
Wall Sconce
Standards
CUL/cETLu
Series
Garroway
Lamp Watts
60
Housing Material
Steel
Bulb Base
Candelabra
Frame Material
Steel
Rated Location
Dry
Number of Lights
2

Description

Light up a bedroom or powder room with the cool, contemporary allure of this aged brass wall sconce. An eye-catching array of linear metal accents surround two shining bulbs for a sophisticated design that radiates modern elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.