Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garroway 9 Light Chandelier, Matte Black

  • Mfr # 4007-32MB

  • Zoro # G105835368


product price: $1,824.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Finish
Matte Black
Width
32"
Material
Steel
Height
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007-32MB
Zoro #
G105835368
UPC #
685659153552
Country of Origin
China

Dimensions

Width
32"
Height
14"
Length
32"
Canopy Dimensions
7 in x 7 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Number of Lights
9
Material
Steel
Color
Matte Black
Housing Material
Steel
Style
Modern, Contemporary, Transitional, Coastal, Metropolitan
Standards
CUL/cETLu
Series
Garroway
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry

Description

Light up a dining room, living room, or foyer with the cool, contemporary allure of this matte black chandelier. An eye-catching array of linear metal accents surround nine shining bulbs for a sophisticated design that radiates modern elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.