Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaultier Matte Black+Modern Gold 1 Light Wall Sconce

  • Mfr # 6100-1S-MB

  • Zoro # G822842946


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Series
Gaultier
Shade Color
Matte Black+Modern Gold
Damp/Wet Rating
Damp
Length
4 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100-1S-MB
Zoro #
G822842946
UPC #
685659201475
Country of Origin
Viet Nam

Dimensions

Length
4 in
Width
4-1/2 in
Height
20-1/2 in

Details

Series
Gaultier
Shade Color
Matte Black+Modern Gold
Damp/Wet Rating
Damp
Body Material
Steel
Item
Wall Sconce
Includes
Installation hardware
Fixture Voltage
120 V

Description

A mixed motif greets this single-light wall sconce, a slender and stylish light source featuring matte black steel construction. With a long stem and decorative boboche, it delivers soft elegance through a candelabra-style bulb mount. Dim this sleek fixture to create mood lighting any time of day.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.