Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaultier Matte Black+Modern Gold 10 Light Linear Chandelier

  • Mfr # 6100-10L-MB

  • Zoro # G922843010


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black+Modern Gold
Voltage
120 V
Material
Steel
Includes
Installation hardware
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100-10L-MB
Zoro #
G922843010
UPC #
685659201635
Country of Origin
Viet Nam

Dimensions

Height
12 in
Width
16 in
Length
44-3/4 in

Details

Color
Matte Black+Modern Gold
Item
Linear Chandelier
Voltage
120 V
Material
Steel
Includes
Installation hardware
Damp/Wet Rating
Damp
Series
Gaultier

Description

Linear and perpendicular silhouetting shows up to create a striking look to this ten-light linear chandelier, a superb option for illuminating kitchen islands, dining ensembles, or bar spaces. Matte black finish steel construction offers a busy design with U-shaped dual bars set on a single frame, each supporting candelabra-style bulb mounts. Elegant boboches bring an artisan flavor to this dimmable fixture allowing for mood-lighting and extra illumination as needed.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.