Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaultier Matte Black+Modern Gold 6 Light Chandelier

  • Mfr # 6100-21MB

  • Zoro # G522842970


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Series
Gaultier
Includes
Installation hardware
Color
Matte Black+Modern Gold
Material
Steel
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100-21MB
Zoro #
G522842970
UPC #
685659201574
Country of Origin
Viet Nam

Dimensions

Width
18 in
Height
21-1/2 in
Length
18 in

Details

Series
Gaultier
Includes
Installation hardware
Color
Matte Black+Modern Gold
Material
Steel
Voltage
120 V
Item
Chandelier
Damp/Wet Rating
Damp

Description

An open metalwork design is refreshing with clean lines and a bit of delicacy as this six-light chandelier takes a page from a cage motif to deliver ambient lighting. Matte black steel framing shows off the charm of candelabra-style bulb mounts dressed up with chic boboches. Dimming features create mood lighting and time-sensitive illumination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.