Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaultier Matte Black+Modern Gold 6 Light Chandelier

  • Mfr # 6100-6MB

  • Zoro # G622842900


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Voltage
120 V
Includes
Installation hardware
Damp/Wet Rating
Damp
Color
Matte Black+Modern Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100-6MB
Zoro #
G622842900
UPC #
685659201512
Country of Origin
Viet Nam

Dimensions

Length
27-1/4 in
Width
27-1/4 in
Height
33-1/4 in

Details

Item
Chandelier
Material
Steel
Voltage
120 V
Includes
Installation hardware
Damp/Wet Rating
Damp
Color
Matte Black+Modern Gold
Series
Gaultier

Description

An angular silhouette creates bold personality in lighting, as this six-light chandelier shows off a statement-making motif with a bit of drama. This matte black finish steel constructed fixture is softened a bit by long, angled arms and torch sleeves holding candelabra style bulb mounts. Charming boboches feature an organic aesthetic, making this multi-light chandelier an enticing choice for dining rooms, living rooms, and entryways.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.