Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaultier Matte Black+Modern Gold 8 Light Chandelier

  • Mfr # 6100-44MB

  • Zoro # G122842943


product price: $1,274.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black+Modern Gold
Material
Steel
Includes
Installation hardware
Damp/Wet Rating
Damp
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100-44MB
Zoro #
G122842943
UPC #
685659201611
Country of Origin
Viet Nam

Dimensions

Length
24 in
Height
45-1/4 in
Width
24 in

Details

Color
Matte Black+Modern Gold
Item
Chandelier
Material
Steel
Includes
Installation hardware
Damp/Wet Rating
Damp
Voltage
120 V
Series
Gaultier

Description

Shoot for an open look with the cage-inspired design of this eight-light chandelier perfecting a mix of stark geometry and charming romance. Matte black steel construction is bold and notable in a fixture arranging vintage-inspired candelabra bulb vases with tall holders, decorated with ornate boboches. Spaces with tall ceilings are especially suited to this light fixture, with foyers and dining rooms welcoming its sophisticated look.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.