Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaultier Modern Gold 1 Light Wall Sconce

  • Mfr # 6100-1S-MGLD

  • Zoro # G422842971


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Height
20-1/2 in
Length
4 in
Series
Gaultier
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100-1S-MGLD
Zoro #
G422842971
UPC #
685659201482
Country of Origin
Viet Nam

Dimensions

Height
20-1/2 in
Length
4 in
Width
4-1/2 in

Details

Damp/Wet Rating
Damp
Series
Gaultier
Includes
Installation hardware
Item
Wall Sconce
Shade Color
Modern Gold
Body Material
Steel
Fixture Voltage
120 V

Description

Warm modern gold finish coats steel construction on a one-light wall sconce with a blend of old and new styling. Designed with an elongated stem and tall candelabra-style sleeve, this fixture features an ornate boboche and round wall plate, perfect for extra illumination in living rooms, hallways, and bedrooms. You'll appreciate the dimming features that customize lighting for day and night timing.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.