Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaultier Modern Gold 10 Light Chandelier

  • Mfr # 6100-10MGLD

  • Zoro # G622842962


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Voltage
120 V
Color
Modern Gold
Damp/Wet Rating
Damp
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100-10MGLD
Zoro #
G622842962
UPC #
685659201567
Country of Origin
Viet Nam

Dimensions

Height
45-1/4 in
Width
44-3/4 in
Length
44-3/4 in

Details

Material
Steel
Item
Chandelier
Voltage
120 V
Color
Modern Gold
Damp/Wet Rating
Damp
Includes
Installation hardware
Series
Gaultier

Description

A stunning piece of craftsmanship takes a new turn in interior illumination as this ten-light chandelier spreads lighting to highlight dining ensembles, living rooms, and foyers. Modern gold finish steel construction distributes charming candelabra lights with bonus elegance boboches, infusing a form of glam. Dimming features make this fixture an ideal choice for both mood lighting and round-the-clock functionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.