Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaultier Modern Gold 12 Light Linear Chandelier

  • Mfr # 6100-12L-MGLD

  • Zoro # G122843025


product price: $1,342.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Series
Gaultier
Material
Steel
Includes
Installation hardware
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100-12L-MGLD
Zoro #
G122843025
UPC #
685659201666
Country of Origin
Viet Nam

Dimensions

Length
56-3/4 in
Height
12 in
Width
16 in

Details

Voltage
120 V
Series
Gaultier
Material
Steel
Item
Linear Chandelier
Includes
Installation hardware
Damp/Wet Rating
Damp
Color
Modern Gold

Description

The illumination power of this twelve-light modern gold steel chandelier is second only to its impressive design featuring a perpendicular arrangement of u-shaped holders and a single bar. A superb choice for kitchen islands, dining rooms, and foyers, this fixture delivers strong lighting from candelabra-style bulb mounts accented with charming boboches. Dimming options create disparate lighting levels, ideal for time-of-day differences.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.