Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaultier Modern Gold 2 Light Wall Sconce

  • Mfr # 6100-2S-MGLD

  • Zoro # G022842920


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Series
Gaultier
Damp/Wet Rating
Damp
Fixture Voltage
120 V
Includes
Installation hardware
Height
20-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100-2S-MGLD
Zoro #
G022842920
UPC #
685659201505
Country of Origin
Viet Nam

Dimensions

Height
20-1/2 in
Width
7-1/2 in
Length
4 in

Details

Series
Gaultier
Damp/Wet Rating
Damp
Fixture Voltage
120 V
Includes
Installation hardware
Item
Wall Sconce
Body Material
Steel
Shade Color
Modern Gold

Description

A warm, rich feel comes from the modern gold finish steel framing of a two-light wall sconce making itself indispensable in contemporary living rooms, hallways, and bedrooms. Slender in silhouette, its side-by-side elongated stems with decorative boboches create an organic look, with candelabra bulb mounts and dimmable lighting levels deliver an exquisite look with functionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.