Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaultier Modern Gold 6 Light Chandelier

  • Mfr # 6100-6MGLD

  • Zoro # G822842922


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Damp/Wet Rating
Damp
Includes
Installation hardware
Material
Steel
Color
Modern Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100-6MGLD
Zoro #
G822842922
UPC #
685659201529
Country of Origin
Viet Nam

Dimensions

Height
33-1/4 in
Width
27-1/4 in
Length
27-1/4 in

Details

Voltage
120 V
Damp/Wet Rating
Damp
Includes
Installation hardware
Material
Steel
Color
Modern Gold
Item
Chandelier
Series
Gaultier

Description

Working geometric silhouetting into a beautifully romantic motif is a statement-making quality of this modern gold finish steel six-light chandelier. Angles and lines play well together, with romantic torch sleeves and candelabra bulb mounts conjuring a village feel. Decorative boboches bring surprising and unanticipated organic flavor to a fixture offering dimming features with varying light levels.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.