
Gayson Wall Sconce, 1-Light, 7.5 In.W x 30.25 In.L x 7.5 In.H, Brushed Nickel/Clear
Mfr # 349S-BN
Zoro # G711799511
product price:Â $260.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Width
7.5 in
Dimmable
Yes
Length
30.25 in
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
349S-BN
Zoro #
G711799511
UPC #
685659194234
Country of Origin
China
Dimensions
Height
7.5 in
Width
7.5 in
Length
30.25 in
Backplate Dimensions
5.25"L x 5.25"W
Chain Length
Rods: 2x12"+1x6"
Cord/Wire Length
96"
Details
Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Standards
ETL
Lamp Watts
100
Frame Material
Steel
Location Rating
Damp
Bulb Base
Medium
Number of Lights
1
Shade Finish/Color
Brushed Nickel
Collection
Gayson
Shade Material
Steel
Frame Finish
Brushed Nickel
Description
Mixed motifs offer an exquisite form of industrial style in a one-light wall sconce offering the perfect blend of glam and industrial design aesthetics. Constructed of cool brushed nickel steel framing and a matching steel conical shade, it delivers utility in an adjustable configuration making it easy to achieve customizable lighting levels. Install through hard-wiring or purchase separate simple and portable cord-and-plug mounting to move from space to space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.