
Gayson Wall Sconce, 1-Light, 7.75 In.W x 30.5 In.L x 7.75 In.H, Matte Black/Matte Black
Mfr # 348S-MB
Zoro # G711799399
product price:Â $246.00
/ea
Free Shipping & Returns
Key Features
Height
7.75 in
Width
7.75 in
Dimmable
Yes
Length
30.5 in
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
348S-MB
Zoro #
G711799399
UPC #
685659194203
Country of Origin
China
Dimensions
Height
7.75 in
Width
7.75 in
Length
30.5 in
Cord/Wire Length
96"
Chain Length
Rods: 2x12"+1x6"
Backplate Dimensions
5.25"L x 5.25"W
Details
Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Lamp Watts
100
Standards
ETL
Shade Material
Glass
Bulb Base
Medium
Frame Finish
Matte Black
Location Rating
Damp
Frame Material
Steel
Collection
Gayson
Number of Lights
1
Shade Finish/Color
Clear
Description
Mixed motifs offer an exquisite form of industrial style in a one-light wall sconce offering the perfect blend of glam and industrial design aesthetics. Constructed of bold matte black finish steel framing and a conical clear glass shade, it delivers utility in an adjustable configuration making it easy to achieve customizable lighting levels. Install through hard-wiring or purchase separate simple and portable cord-and-plug mounting to move from space to space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.