Zoro Homepage

Geist 1 Light Mini Pendant, Bronze Gold & Bronze Gold

  • Mfr # 446MP8-BZGD

  • Zoro # G305841435


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
8.5"
Number of Lights
1
Style
contemporary; transitional
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446MP8-BZGD
Zoro #
G305841435
UPC #
685659071238
Country of Origin
China

Dimensions

Height
9.5"
Length
8.5"
Width
8.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
contemporary; transitional
Shade Material
Steel
Item
Mini Pendant
Finish
Bronze Gold
Standards
CUL/cETLu
Watts
100
Dimmable
Yes
Material
Steel
Series
Geist
Bulb Base
Medium
Rated Location
Dry

Description

Straight lines and gentle curves are the signature of the Geist collection. Raw but refined, the Geist family of fixtures perfect for transitional decor. Vintage bulbs (not included) compliment the Bronze outer strips and Golden coloured fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.