Zoro Homepage

Geist 2 Light Wall Sconce, Bronze Gold & Bronze Gold

  • Mfr # 446-2S-BZGD

  • Zoro # G105841482


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Height
12"
Dimmable
Yes
Finish
Bronze Gold
Housing Material
Steel
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446-2S-BZGD
Zoro #
G105841482
UPC #
685659071276
Country of Origin
China

Dimensions

Height
12"
Width
10.5"
Length
5.5"
Canopy Dimensions
7-1/2 in x 12 in

Details

Dimmable
Yes
Finish
Bronze Gold
Item
Wall Sconce
Housing Material
Steel
Standards
CUL/cETLu
Series
Geist
Lamp Watts
60
Bulb Base
Candelabra
Rated Location
Damp
Number of Lights
2
Frame Material
Steel

Description

Straight lines and gentle curves are the signature of the Geist collection. Raw but refined, the Geist family of fixtures perfect for transitional decor. Vintage bulbs (not included) compliment the Bronze outer strips and Golden coloured fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.