Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Geo 3 Light Chandelier, Matte Black

  • Mfr # 918-14MB-CH

  • Zoro # G705835768


product price: $252.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Matte Black + Chrome
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918-14MB-CH
Zoro #
G705835768
UPC #
685659145373
Country of Origin
China

Dimensions

Width
14.25"
Height
17.75"
Length
14.25"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Chrome
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Color
Matte Black + Chrome
Housing Material
Steel
Style
Contemporary, Modern, Geometric Architectural
Series
Geo
Number of Lights
3
Shade Finish
Matte Black
Rated Location
Damp
Bulb Base
Candelabra

Description

Fully energizing in its sleek geometric silhouette, this three-light chandelier delivers sophistication and contemporary verve in a modern living or dining space. Follow the angles of an open cage-like frame fashioned from two-tone finish metal in Matte Black and Chrome, and a dynamic architectural theme that offers mesmerizing effects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.