Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Geo 3 Light Semi Flush Mount, Matte Black

  • Mfr # 918SF-MB-CH

  • Zoro # G305840636


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Geo
Finish
Matte Black + Chrome
Glass Color
Matte Black
Height
14-1/4 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918SF-MB-CH
Zoro #
G305840636
UPC #
685659145311
Country of Origin
China

Dimensions

Height
14-1/4 in
Length
18 in
Width
18 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Geo
Item
Semi Flush Mount
Finish
Matte Black + Chrome
Glass Color
Matte Black
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Frame Material
Steel
Shade Finish
Matte Black
Bulb Wattage
60 W
Rated Location
Damp
Bulb Base
Candelabra
Frame Finish
Matte Black and Chrome
Dimmable
Yes

Description

Fully energizing in its sleek geometric silhouette, this three-light semi-flush mount chandelier delivers sophistication and contemporary verve in a modern living or dining space. Follow the angles of an open cage-like frame fashioned from two-tone finish metal in Matte Black and Chrome, and an enticing theme that's ideal for an energetic design scheme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.