
Gianna Chandelier, 12-Light, 60.25 In.W x 33.75 In.H, Matte Black/White
Mfr # 7509-12-60MB
Zoro # G911799540
product price:Â $978.00
/eaKey Features
Lamp Watts
60
Collection
Gianna
Standards
ETL
Height
33.75 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7509-12-60MB
Zoro #
G911799540
UPC #
685659189230
Country of Origin
China
Dimensions
Width
60.25 in
Height
33.75 in
Chain Length
Rods: 4x24"+2x12"+1x6"+1x3"
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
170"
Details
Item
Chandelier
Finish
Matte Black
Lamp Watts
60
Number of Lights
12
Collection
Gianna
Standards
ETL
Dimmable
Yes
Shade Material
Fabric
Shade Finish/Color
White
Location Rating
DAMP
Bulb Base
Candelabra
Bulbs Included
No
Frame Material
Steel
Description
Maintain an airy ambiance while illuminating a large area with this striking modern 12-light chandelier. Its two-tiered silhouette features swooping arms capped with opaque white shades , offering chic style in a matte black finish. Simply beautiful over a dining table or in your foyer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.