Gianna Chandelier, 6-Light, 32 In.W x 17 In.H, Matte Black/White

  • Mfr # 7509-6-32MB

  • Zoro # G611799345


product price:  $370.00
/ea
Free Shipping & Returns

Key Features

Collection
Gianna
Height
17 in
Standards
ETL
Dimmable
Yes
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7509-6-32MB
Zoro #
G611799345
UPC #
685659189315
Country of Origin
China

Dimensions

Width
32 in
Height
17 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"

Details

Item
Chandelier
Finish
Matte Black
Collection
Gianna
Number of Lights
6
Standards
ETL
Dimmable
Yes
Lamp Watts
60
Bulbs Included
No
Shade Material
Fabric
Shade Finish/Color
White
Frame Material
Steel
Bulb Base
Candelabra
Location Rating
Damp

Description

Simple, sweeping lines bring airy modernism to a chic six-light chandelier. Perfect for lighting a large foyer or dining room, it pairs a deep matte black finish with opaque white shades, offering bright but diffused illumination that sets a refined ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.