
Gianna Chandelier, 6-Light, 32 In.W x 17 In.H, Modern Gold/White
Mfr # 7509-6-32MGLD
Zoro # G311799331
product price:Â $452.00
/ea
Free Shipping & Returns
Key Features
Height
17 in
Collection
Gianna
Lamp Watts
60
Dimmable
Yes
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7509-6-32MGLD
Zoro #
G311799331
UPC #
685659189322
Country of Origin
China
Dimensions
Width
32 in
Height
17 in
Cord/Wire Length
110"
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Canopy Dimensions
5.125"L x 5.125"W
Details
Item
Chandelier
Finish
Modern Gold
Collection
Gianna
Lamp Watts
60
Number of Lights
6
Dimmable
Yes
Standards
ETL
Frame Material
Steel
Shade Material
Fabric
Bulb Base
Candelabra
Shade Finish/Color
White
Location Rating
Damp
Bulbs Included
No
Description
Simple, sweeping lines bring airy modernism to a chic six-light chandelier. Perfect for lighting a large foyer or dining room, it pairs a warm modern gold finish with opaque white shades, offering bright but diffused illumination that sets a refined ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.