Gianna Chandelier, 6-Light, 46.25 In.W x 20.75 In.H, Matte Black/White

  • Mfr # 7509-6-46MB

  • Zoro # G111799302


product price:  $444.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Dimmable
Yes
Height
20.75 in
Collection
Gianna
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7509-6-46MB
Zoro #
G111799302
UPC #
685659189339
Country of Origin
China

Dimensions

Height
20.75 in
Width
46.25 in
Chain Length
Rods: 4x24"+2x12"+1x6"+1x3"
Cord/Wire Length
170"
Canopy Dimensions
5.125"L x 5.125"W

Details

Item
Chandelier
Finish
Matte Black
Standards
ETL
Dimmable
Yes
Collection
Gianna
Number of Lights
6
Lamp Watts
60
Bulb Base
Candelabra
Shade Material
Fabric
Bulbs Included
No
Frame Material
Steel
Shade Finish/Color
White
Location Rating
Damp

Description

Modern simplicity sets the tone for the elegant Gianna six-light chandelier. In matte black for statement-making presence, it showcases swooping arms and classic candlestick details that pair perfectly with opaque white shades for beautiful illumination. Airy design offers a refined touch in any setting, from your foyer to living or dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.