
Gianna Chandelier, 6-Light, 46.25 In.W x 20.75 In.H, Modern Gold/White
Mfr # 7509-6-46MGLD
Zoro # G411799330
product price:Â $546.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Height
20.75 in
Lamp Watts
60
Standards
ETL
Collection
Gianna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7509-6-46MGLD
Zoro #
G411799330
UPC #
685659189346
Country of Origin
China
Dimensions
Height
20.75 in
Width
46.25 in
Cord/Wire Length
170"
Chain Length
Rods: 4x24"+2x12"+1x6"+1x3"
Canopy Dimensions
5.125"L x 5.125"W
Details
Item
Chandelier
Finish
Modern Gold
Dimmable
Yes
Lamp Watts
60
Number of Lights
6
Standards
ETL
Collection
Gianna
Shade Material
Fabric
Frame Material
Steel
Bulbs Included
No
Shade Finish/Color
White
Location Rating
Damp
Bulb Base
Candelabra
Description
Modern simplicity sets the tone for the elegant Gianna six-light chandelier. In modern gold for statement-making presence, it showcases swooping arms and classic candlestick details that pair perfectly with opaque white shades for beautiful illumination. Airy design offers a refined touch in any setting, from your foyer to living or dining room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.