
Gianna Chandelier, 8-Light, 60.25 In.W x 23.25 In.H, Modern Gold/White
Mfr # 7509-8-60MGLD
Zoro # G211799714
product price:Â $764.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Lamp Watts
60
Dimmable
Yes
Height
23.25 in
Collection
Gianna
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7509-8-60MGLD
Zoro #
G211799714
UPC #
685659189360
Country of Origin
China
Dimensions
Height
23.25 in
Width
60.25 in
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
Rods: 4x24"+2x12"+1x6"+1x3"
Cord/Wire Length
170"
Details
Item
Chandelier
Finish
Modern Gold
Lamp Watts
60
Dimmable
Yes
Collection
Gianna
Number of Lights
8
Standards
ETL
Shade Finish/Color
White
Location Rating
Damp
Frame Material
Steel
Shade Material
Fabric
Bulbs Included
No
Bulb Base
Candelabra
Description
Swooping arms bring modern minimalism to a chic eight-light chandelier. From the Gianna collection, it's a compelling, pared-down look that prioritizes elegance and beautiful illumination with opaque white shades and a modern gold finish that lends just the right touch of glamour.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.