
Gianna Chandelier, 9-Light, 32 In.W x 27.5 In.H, Modern Gold/White
Mfr # 7509-9-32MGLD
Zoro # G111799692
product price:Â $678.00
/ea
Free Shipping & Returns
Key Features
Collection
Gianna
Lamp Watts
60
Height
27.5 in
Dimmable
Yes
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7509-9-32MGLD
Zoro #
G111799692
UPC #
685659189209
Country of Origin
China
Dimensions
Width
32 in
Height
27.5 in
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
110"
Chain Length
Rods: 2x24"+2x12"+1x6"+1x3"
Details
Item
Chandelier
Finish
Modern Gold
Number of Lights
9
Collection
Gianna
Lamp Watts
60
Dimmable
Yes
Standards
ETL
Bulb Base
Candelabra
Location Rating
Damp
Bulbs Included
No
Shade Material
Fabric
Shade Finish/Color
White
Frame Material
Steel
Description
Pleasingly pared down, this modern two-tier chandelier is a superb choice over a dining table or staircase. Slim J-shaped arms create a sense of delicacy, while a modern gold finish creates warmth and depth in a contemporary living or dining room. Nine lights glow from behind opaque white shades, offering refined, true illumination and excellent ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.