Gianna Chandelier, 9-Light, 46 In.W x 28.25 In.H, Modern Gold/White

  • Mfr # 7509-9-46MGLD

  • Zoro # G611799710


product price:  $834.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dimmable
Yes
Collection
Gianna
Height
28.25 in
Standards
ETL
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7509-9-46MGLD
Zoro #
G611799710
UPC #
685659189223
Country of Origin
China

Dimensions

Width
46 in
Height
28.25 in
Chain Length
Rods: 4x24"+2x12"+1x6"+1x3"
Canopy Dimensions
5.125"L x 5.125"W
Cord/Wire Length
170"

Details

Item
Chandelier
Finish
Modern Gold
Dimmable
Yes
Collection
Gianna
Number of Lights
9
Standards
ETL
Lamp Watts
60
Location Rating
Damp
Bulb Base
Candelabra
Shade Material
Fabric
Frame Material
Steel
Bulbs Included
No
Shade Finish/Color
White

Description

Pared-down silhouetting creates a pleasing profile for a modern two-tier chandelier that's an exceptional choice over a dining table or staircase. Slim, sloping arms are delicate and minimal, while a modern gold finish lends contrasting warmth to youth contemporary living or dining room. Nine lights glow from behind opaque white shades, offering refined, true illumination and excellent ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.