Gianna Wall Sconce, 1-Light, 5.5 In.W x 7.75 In.L x 10.25 In.H, Modern Gold/White

  • Mfr # 7509-1S-MGLD

  • Zoro # G411799545


product price:  $110.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Width
5.5 in
Dimmable
Yes
Standards
ETL
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7509-1S-MGLD
Zoro #
G411799545
UPC #
685659189384
Country of Origin
China

Dimensions

Height
10.25 in
Width
5.5 in
Length
7.75 in
Backplate Dimensions
5.125"L x 5.125"W

Details

Dimmable
Yes
Item
Wall Sconce
Standards
ETL
Lamp Watts
60
Lamp Included
No
Frame Material
Steel
Number of Lights
1
Location Rating
Damp
Bulb Base
Candelabra
Frame Finish
Modern Gold
Shade Finish/Color
White
Shade Material
Fabric
Collection
Gianna

Description

Embrace timeless design with the simple curves of a modern one-light wall sconce. An opaque white shade delivers inviting ambiance in an entryway or living room, while a sophisticated modern gold finish adds distinction to a round wall plate and classic curved arm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.