Gianna Wall Sconce, 2-Light, 20 In.W x 8.5 In.L x 9.75 In.H, Matte Black/White

  • Mfr # 7509-2S-MB

  • Zoro # G211799271


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Width
20 in
Dimmable
Yes
Standards
ETL
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7509-2S-MB
Zoro #
G211799271
UPC #
685659189254
Country of Origin
China

Dimensions

Height
9.75 in
Width
20 in
Length
8.5 in
Backplate Dimensions
5.125"L x 5.125"W

Details

Dimmable
Yes
Item
Wall Sconce
Standards
ETL
Lamp Watts
60
Lamp Included
No
Shade Material
Fabric
Collection
Gianna
Shade Finish/Color
White
Frame Material
Steel
Number of Lights
2
Location Rating
Damp
Bulb Base
Candelabra
Frame Finish
Matte Black

Description

Put the finishing touches on a welcoming entry or living room with a modern two-light wall sconce. From the Gianna collection, it's a simple, sleek silhouette featuring two curved arms and a round wall plate, all in a classic matte black finish. A pair of conical shade in opaque white create the perfect ambiance for modern living.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.