Gianna Wall Sconce, 2-Light, 20 In.W x 8.5 In.L x 9.75 In.H, Modern Gold/White

  • Mfr # 7509-2S-MGLD

  • Zoro # G311799188


product price:  $148.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Width
20 in
Dimmable
Yes
Lamp Included
No
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7509-2S-MGLD
Zoro #
G311799188
UPC #
685659189261
Country of Origin
China

Dimensions

Height
9.75 in
Width
20 in
Length
8.5 in
Backplate Dimensions
5.125"L x 5.125"W

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Lamp Watts
60
Standards
ETL
Frame Material
Steel
Frame Finish
Modern Gold
Location Rating
Damp
Bulb Base
Candelabra
Shade Material
Fabric
Shade Finish/Color
White
Collection
Gianna
Number of Lights
2

Description

Put the finishing touches on a welcoming entry or living room with a modern two-light wall sconce. From the Gianna collection, it's a simple, sleek silhouette featuring two curved arms and a round wall plate, all in a sophisticated modern gold finish. A pair of conical shade in opaque white create the perfect ambiance for modern living.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.