
Gianna Wall Sconce, 3-Light, 32 In.W x 10 In.L x 9.75 In.H, Matte Black/White
Mfr # 7509-3S-MB
Zoro # G311799256
product price:Â $164.00
/ea
Free Shipping & Returns
Key Features
Height
9.75 in
Width
32 in
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7509-3S-MB
Zoro #
G311799256
UPC #
685659189278
Country of Origin
China
Dimensions
Height
9.75 in
Width
32 in
Length
10 in
Backplate Dimensions
5.125"L x 5.125"W
Details
Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Lamp Watts
60
Standards
ETL
Bulb Base
Candelabra
Collection
Gianna
Location Rating
Damp
Number of Lights
3
Frame Material
Steel
Shade Material
Fabric
Frame Finish
Matte Black
Shade Finish/Color
White
Description
Create a rich, welcoming ambiance in a family room or foyer with a modern three-light wall sconce. Designed for impeccable, refined style, it features a trio of curvy arms emerging from a compact round wall plate, all in a crisp matte black finish that creates a sense of distinction. Three opaque white shades add a modern empire silhouette, perfect for a variety of spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.