Gianna Wall Sconce, 3-Light, 32 In.W x 10 In.L x 9.75 In.H, Modern Gold/White

  • Mfr # 7509-3S-MGLD

  • Zoro # G411799217


product price:  $198.00
/ea
Free Shipping & Returns

Key Features

Height
9.75 in
Width
32 in
Dimmable
Yes
Length
10 in
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7509-3S-MGLD
Zoro #
G411799217
UPC #
685659189285
Country of Origin
China

Dimensions

Height
9.75 in
Width
32 in
Length
10 in
Backplate Dimensions
5.125"L x 5.125"W

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Watts
60
Lamp Included
No
Standards
ETL
Number of Lights
3
Shade Finish/Color
White
Shade Material
Fabric
Frame Finish
Modern Gold
Frame Material
Steel
Bulb Base
Candelabra
Collection
Gianna
Location Rating
Damp

Description

Create a rich, welcoming ambiance in a family room or foyer with a modern three-light wall sconce. Designed for impeccable, refined style, it features a trio of curvy arms emerging from a compact round wall plate, all in a warm modern gold finish that creates a sense of distinction. Three opaque white shades add a modern empire silhouette, perfect for a variety of spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.