
Gideon Flush Mount, 1-Light, 10 In.W x 13.5 In.H, Matte Black/Etched Opal
Mfr # 1945F9-MB
Zoro # G211799653
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Height
13.5 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1945F9-MB
Zoro #
G211799653
UPC #
685659188349
Country of Origin
China
Dimensions
Width
10 in
Height
13.5 in
Canopy Dimensions
6.7"L x 6.7"W
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Lamp Included
No
Standards
CETL
Location Rating
Damp
Bulb Base
Medium
Number of Lights
1
Frame Material
Steel
Shade Material
Glass
Shade Finish/Color
Etched Opal
Collection
Gideon
Description
Harness the vintage charm of schoolhouse glass and a chic silhouette in this modern one-light flush mount ceiling light. A delicately rounded, teardrop-style glass shade is crafted in etched opal glass, delivering timeless elegance that brims with versatility, complementing in casual and more formal living spaces. A matte black finish is crisp and elegant, complementing surrounding decor with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.