
Gideon Flush Mount, 1-Light, 10 In.W x 13.5 In.H, Modern Gold/Etched Opal
Mfr # 1945F9-MGLD
Zoro # G111799616
product price: $98.00
/ea
Free Shipping & Returns
Key Features
Height
13.5 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1945F9-MGLD
Zoro #
G111799616
UPC #
685659188370
Country of Origin
China
Dimensions
Width
10 in
Height
13.5 in
Canopy Dimensions
6.7"L x 6.7"W
Details
Watts
60
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
Lamp Included
No
Standards
CETL
Collection
Gideon
Number of Lights
1
Bulb Base
Medium
Shade Material
Glass
Shade Finish/Color
Etched Opal
Location Rating
Damp
Frame Material
Steel
Description
Harness the vintage charm of schoolhouse glass and a chic silhouette in this modern one-light flush mount ceiling light. A delicately rounded, teardrop-style glass shade is crafted in etched opal glass, delivering timeless elegance that brims with versatility, complementing in casual and more formal living spaces. A modern gold finish is warm and elegant, complementing surrounding decor with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.