
Gideon Pendant, 1-Light, 10 In.W x 14.5 In.H, Brushed Nickel/Etched Opal
Mfr # 1945P9-BN
Zoro # G411799446
product price:Â $132.00
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Width
10 in
Number of Lights
1
Collection Name
Gideon
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1945P9-BN
Zoro #
G411799446
UPC #
685659188448
Country of Origin
China
Dimensions
Height
14.5 in
Width
10 in
Chain Length
Rods: 6x12"+1x6"+1x3"
Canopy Dimensions
5"L x 5"W
Cord/Wire Length
110"
Details
Number of Lights
1
Collection Name
Gideon
Shade Material
Glass
Item
Pendant
Standards
CETL
Lamp Included
No
Lamp Watts
100
Dimmable
Yes
Frame Material
Steel
Location Rating
Damp
Bulb Base
Medium
Frame Finish
Brushed Nickel
Shade Finish/Color
Etched Opal
Description
A chic silhouette is crafted with schoolhouse inspirations to bring vintage charm to a modern one-light pendant. Its timeless brushed nickel finish complements in your kitchen or dining room, with the versatility to blend beautifully in a bedroom or den. Its teardrop-style shade is crafted from matte, etched opal glass to deliver soft, diffused illumination in any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.