
Gideon Pendant, 1-Light, 12.5 In.W x 16 In.H, Brushed Nickel/Etched Opal
Mfr # 1945P12-BN
Zoro # G611799611
product price:Â $160.00
/ea
Free Shipping & Returns
Key Features
Height
16 in
Width
12.5 in
Number of Lights
1
Collection Name
Gideon
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1945P12-BN
Zoro #
G611799611
UPC #
685659188486
Country of Origin
China
Dimensions
Height
16 in
Width
12.5 in
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"
Canopy Dimensions
5"L x 5"W
Details
Number of Lights
1
Collection Name
Gideon
Shade Material
Glass
Item
Pendant
Standards
CETL
Lamp Watts
100
Lamp Included
No
Dimmable
Yes
Bulb Base
Medium
Location Rating
Damp
Frame Finish
Brushed Nickel
Frame Material
Steel
Shade Finish/Color
Etched Opal
Description
Schoolhouse inspired glass and a chic silhouette highlight a modern one-light pendant. Its timeless brushed nickel finish complements in your kitchen or dining room, with the versatility to blend beautifully in a bedroom or den. Its teardrop-style shade is crafted from matte, etched opal glass to deliver soft, diffused illumination in any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.