
Gideon Pendant, 1-Light, 12.5 In.W x 16 In.H, Modern Gold/Etched Opal
Mfr # 1945P12-MGLD
Zoro # G311799492
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Width
12.5 in
Number of Lights
1
Collection Name
Gideon
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1945P12-MGLD
Zoro #
G311799492
UPC #
685659188493
Country of Origin
China
Dimensions
Height
16 in
Width
12.5 in
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"
Canopy Dimensions
5"L x 5"W
Details
Number of Lights
1
Collection Name
Gideon
Shade Material
Glass
Item
Pendant
Dimmable
Yes
Lamp Watts
100
Lamp Included
No
Standards
CETL
Shade Finish/Color
Etched Opal
Frame Finish
Modern Gold
Frame Material
Steel
Location Rating
Damp
Bulb Base
Medium
Description
Schoolhouse inspired glass and a chic silhouette highlight a modern one-light pendant. Its modern gold finish complements in your kitchen or dining room, with the versatility to blend beautifully in a bedroom or den. Its teardrop-style shade is crafted from matte, etched opal glass to deliver soft, diffused illumination in any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.