Glacier Chandelier, 10-Light, 26.75 In.W x 11 In.H, Modern Gold/Clear

  • Mfr # 1943P26-MGLD

  • Zoro # G711799191


product price:  $1,102.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Length
26.75"
Standards
CUL/cETLu
Style
Architectural, Contemporary, Linear, Glass, Modern
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943P26-MGLD
Zoro #
G711799191
UPC #
685659181012
Country of Origin
China

Dimensions

Length
26.75"
Width
26.75 in
Height
11 in
Canopy Dimensions
5 x 5
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Modern Gold
Standards
CUL/cETLu
Style
Architectural, Contemporary, Linear, Glass, Modern
Lamp Watts
60
Series
Glacier
Collection
Glacier
Dimmable
Yes
Material
Steel
Number of Lights
10
Shade Material
Glass
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Clear
Shade Finish/Color
Clear
Bulbs Included
No
Frame Material
Steel
Location Rating
Dry

Description

An inspired blend of old and new plays out in the artful impact of this extraordinary light fixture. The Glacier round ten-light pendant features clear textured glass panels that emulate melting ice, an incomparable effect with dramatic impact in a foyer, dining room, or main living area. Modern gold finish steel is placed as a crown frame, adding a consistency in palette and motif and embellishing with a blend of glam and industrial ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.