Glacier Chandelier, 12-Light, 32.5 In.W x 12 In.H, Matte Black/Clear

  • Mfr # 1943P32-MB

  • Zoro # G311799225


product price:  $1,078.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Width
32.5 in
Collection
Glacier
Height
12 in
Style
Architectural, Contemporary, Linear, Glass, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943P32-MB
Zoro #
G311799225
UPC #
685659181029
Country of Origin
China

Dimensions

Width
32.5 in
Height
12 in
Length
32.5"
Cord/Wire Length
110"
Canopy Dimensions
5 x 5
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Collection
Glacier
Style
Architectural, Contemporary, Linear, Glass, Modern
Series
Glacier
Dimmable
Yes
Standards
CUL/cETLu
Lamp Watts
60
Number of Lights
12
Material
Steel
Shade Material
Glass
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Clear
Shade Finish/Color
Clear
Location Rating
Dry
Frame Material
Steel
Bulbs Included
No

Description

With a grand size and compelling design, this striking light fixture reflects a perfect mix of industrial and gallery design elements. The Glacier round twelve-light pendant offers a decadent look of individual clear textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a foyer, kitchen, or main living area. Matte black finish steel is placed as a crown frame, adding a contrast in both style and finish and embellishing the optical delight accomplished when the fixture is illuminated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.