Glacier Chandelier, 12-Light, 32.5 In.W x 12 In.H, Modern Gold/Clear

  • Mfr # 1943P32-MGLD

  • Zoro # G111799371


product price:  $1,256.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Length
32.5"
Collection
Glacier
Material
Steel
Style
Architectural, Contemporary, Linear, Glass, Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943P32-MGLD
Zoro #
G111799371
UPC #
685659181036
Country of Origin
China

Dimensions

Length
32.5"
Height
12 in
Width
32.5 in
Canopy Dimensions
5 x 5
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Modern Gold
Collection
Glacier
Material
Steel
Style
Architectural, Contemporary, Linear, Glass, Modern
Dimmable
Yes
Lamp Watts
60
Series
Glacier
Standards
CUL/cETLu
Number of Lights
12
Rated Location
Dry
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Candelabra
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
Clear
Bulbs Included
No

Description

Choose gallery inspiration with a touch of minimal industrial artistry in a fixture that becomes a focal point. The Glacier round twelve-light pendant features clear textured glass panels that emulate melting ice, an incomparable effect with dramatic impact in a foyer, dining room, or main living area. Modern gold finish steel is placed as a crown frame, adding a consistency in palette and motif and embellishing a sought-after custom motif.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.