
Glacier Flush Mount, 3-Light, 12.5 In.W x 12.5 In.L x 8 In.H, Matte Black/Clear
Mfr # 1943F12-MB
Zoro # G511799452
product price:Â $302.00
/ea
Free Shipping & Returns
Key Features
Length
12.5 in
Height
8 in
Watts
60
Dimmable
Yes
Number of LEDs
Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1943F12-MB
Zoro #
G511799452
UPC #
685659180886
Country of Origin
China
Dimensions
Length
12.5 in
Width
12.5 in
Height
8 in
Canopy Dimensions
11.42 x 11.42
Details
Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Number of LEDs
Candelabra
Series
Glacier
Housing Material
Steel
Lamp Included
No
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Rated Location
Damp
Shade Finish
Clear
Shade Material
Glass
Shade Finish/Color
Clear
Frame Material
Steel
Location Rating
Damp
Number of Lights
3
Collection
Glacier
Bulb Base
Candelabra
Description
Centered in a decadent custom space, this tasteful three-light flush mount round light becomes a point of interest in a modern or transitional setting. The Glacier round flush mount ceiling light offers a decadent look of individual clear textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a kitchen or bar area. Matte black finish steel is texturized and placed as a crown frame, adding a contrast in both style and finish and embellishing the gallery feel of a kitchen or entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.