Shop Z-LITE
See all product information
Create Account
Glacier Linear Chandelier, 5-Light, 11.75 In.W x 42.75 In.L x 11.5 In.H, Matte Black/Clear
- Mfr # 1943-42L-MB
- Zoro # G311799485
product price:Â
$
1,300.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100 W
Finish
Matte Black
Style
Architectural, Contemporary, Linear, Glass, Modern
Lamp Watts
100
Length
42.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1943-42L-MB
- Zoro #
- G311799485
- UPC #
- 685659181043
- Country of Origin
- China
- Item
- Linear Chandelier
- Fixture Wattage
- 100 W
- Finish
- Matte Black
- Style
- Architectural, Contemporary, Linear, Glass, Modern
- Lamp Watts
- 100
- Collection
- Glacier
- Material
- Steel
- Series
- Glacier
- Dimmable
- Yes
- Number of Lights
- 5
- Standards
- CUL/cETLu
- Rated Location
- Dry
- Shade Material
- Glass
- Shade Finish
- Clear
- Bulb Base
- Medium
- Bulbs Included
- No
- Location Rating
- Dry
- Frame Material
- Steel
- Shade Finish/Color
- Clear
Dimensions
- Length
- 42.75 in
- Width
- 11.75 in
- Height
- 11.5 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 11.81 x 5
- Chain Length
- Rods: 8x24" + 4x12" + 2x6" + 2x3"
Description
Build an artistic version of frosty ice with this five-light island light beautifully balancing delicacy with rugged industrial personality. The Glacier island light offers a decadent look of individual textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a kitchen or bar space. Matte black finish steel creates a bold frame and canopy, adding a contrast in both style and finish, embellishing the optical delight accomplished when the fixture is illuminated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.