Glacier Linear Chandelier, 7-Light, 11.75 In.W x 53.5 In.L x 11.5 In.H, Matte Black/Clear

  • Mfr # 1943-53L-MB

  • Zoro # G311799423


product price:  $1,558.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100 W
Collection
Glacier
Standards
CUL/cETLu
Series
Glacier
Height
11.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1943-53L-MB
Zoro #
G311799423
UPC #
685659181067
Country of Origin
China

Dimensions

Height
11.5 in
Width
11.75 in
Length
53.5 in
Canopy Dimensions
14.96 x 5
Cord/Wire Length
170"
Chain Length
Rods: 8x24" + 4x12" + 2x6" + 2x3"

Details

Item
Linear Chandelier
Fixture Wattage
100 W
Finish
Matte Black
Collection
Glacier
Standards
CUL/cETLu
Series
Glacier
Dimmable
Yes
Style
Architectural, Contemporary, Linear, Glass, Modern
Number of Lights
7
Material
Steel
Lamp Watts
100
Rated Location
Dry
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
Clear
Bulbs Included
No

Description

Sensory perception reflects a glam feel with minimalism driving its narrative, turning this seven-light island light into a premier fixture. The Glacier island light offers a decadent look of individual textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a kitchen or bar space. Matte black finish steel creates a bold frame and canopy, adding a contrast in both style and finish, embellishing the optical delight accomplished when the fixture is illuminated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.