Shop Z-LITE
See all product information
Create Account
Glacier Linear Chandelier, 5-Light, 11.75 In.W x 42.75 In.L x 11.5 In.H, Modern Gold/Clear
- Mfr # 1943-42L-MGLD
- Zoro # G811799381
product price:Â
$
1,558.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100 W
Dimmable
Yes
Height
11.5 in
Style
Architectural, Contemporary, Linear, Glass, Modern
Standards
CUL/cETLu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1943-42L-MGLD
- Zoro #
- G811799381
- UPC #
- 685659181050
- Country of Origin
- China
- Item
- Linear Chandelier
- Fixture Wattage
- 100 W
- Finish
- Modern Gold
- Dimmable
- Yes
- Style
- Architectural, Contemporary, Linear, Glass, Modern
- Number of Lights
- 5
- Standards
- CUL/cETLu
- Series
- Glacier
- Lamp Watts
- 100
- Material
- Steel
- Collection
- Glacier
- Shade Finish
- Clear
- Bulb Base
- Medium
- Rated Location
- Dry
- Shade Material
- Glass
- Location Rating
- Dry
- Bulbs Included
- No
- Frame Material
- Steel
- Shade Finish/Color
- Clear
Dimensions
- Height
- 11.5 in
- Length
- 42.75 in
- Width
- 11.75 in
- Canopy Dimensions
- 11.81 x 5
- Cord/Wire Length
- 170"
- Chain Length
- Rods: 8x24" + 4x12" + 2x6" + 2x3"
Description
Embracing a glam aesthetic with surprising bold design elements, this five-light island light becomes a focal point in any modern or transitional space. The Glacier island light offers a decadent look of individual textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a kitchen or bar setting. Lush modern gold finish steel creates a chic frame and canopy, adding consistency in both style and finish, embellishing the optical delight accomplished when the fixture is illuminated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.