Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glacier Pendant, 1-Light, 8.5 In.W x 9 In.H, Matte Black/Clear

  • Mfr # 1943P8-MB

  • Zoro # G911799328


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
8.5"
Number of Lights
1
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943P8-MB
Zoro #
G911799328
UPC #
685659180947
Country of Origin
China

Dimensions

Height
9 in
Length
8.5"
Width
8.5 in
Canopy Dimensions
5 x 5
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Series
Glacier
Watts
100 W
Dimmable
Yes
Lamp Included
No
Standards
CUL/cETLu
Lamp Watts
100
Material
Steel
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Dry
Frame Finish
Matte Black
Frame Material
Steel
Shade Finish/Color
Clear
Location Rating
Dry

Description

Find chic artistry in minimalism with the decadent design of a fixture with a chic style footprint. The Glacier one-light pendant offers a decadent look of individual clear textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a foyer, dining space, or nook. Matte black steel is placed as a crown frame, adding a contrast in both style and finish and embellishing the optical delight accomplished when the fixture is illuminated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.