Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glacier Pendant, 1-Light, 8.5 In.W x 9 In.H, Modern Gold/Clear

  • Mfr # 1943P8-MGLD

  • Zoro # G011799341


product price: $262.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
8.5"
Number of Lights
1
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943P8-MGLD
Zoro #
G011799341
UPC #
685659180954
Country of Origin
China

Dimensions

Height
9 in
Length
8.5"
Width
8.5 in
Cord/Wire Length
110"
Canopy Dimensions
5 x 5
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
Shade Material
Glass
Item
Pendant
Finish
Modern Gold
Material
Steel
Lamp Included
No
Lamp Watts
100
Watts
100 W
Standards
CUL/cETLu
Series
Glacier
Dimmable
Yes
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Medium
Frame Material
Steel
Frame Finish
Modern Gold
Location Rating
Dry
Shade Finish/Color
Clear

Description

Gleaming gold metal offers an incomparable reflective quality to clear glass, adding a striking look to this exquisite light fixture. The Glacier one-light pendant delivers glam individual clear textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a foyer, dining room, or nook. Modern gold finish steel is placed as a crown frame, adding a contrast in both style and finish and embellishing the optical delight accomplished when the fixture is illuminated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.