Glacier Pendant, 3-Light, 12.5 In.W x 9 In.H, Matte Black/Clear

  • Mfr # 1943P12-MB

  • Zoro # G311799553


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
12.5"
Number of Lights
3
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943P12-MB
Zoro #
G311799553
UPC #
685659180961
Country of Origin
China

Dimensions

Height
9 in
Length
12.5"
Width
12.5 in
Canopy Dimensions
5 x 5
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
3
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Watts
60 W
Series
Glacier
Lamp Watts
60
Lamp Included
No
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Dry
Frame Material
Steel
Shade Finish/Color
Clear
Location Rating
Dry
Frame Finish
Matte Black

Description

Embellish a custom living space with the industrial version of modern glam, choosing this striking fixture as a reference point and source of glowing illumination. The Glacier three-light pendant delivers a lush aesthetic with individual clear textured glass panels that emulate melting ice, a chic design with dramatic impact. Bold matte black finish steel is placed as a crown fraB208:B217me, providing tantalizing contrast and enhancing the gallery feel of a foyer or main living space with both natural and industrial inspiration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.