Glacier Pendant, 5-Light, 19 In.W x 10 In.H, Matte Black/Clear

  • Mfr # 1943P18-MB

  • Zoro # G511799186


product price: $592.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
19"
Number of Lights
5
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1943P18-MB
Zoro #
G511799186
UPC #
685659180985
Country of Origin
China

Dimensions

Height
10 in
Length
19"
Width
19 in
Cord/Wire Length
110"
Canopy Dimensions
5 x 5
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
5
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Lamp Watts
60
Dimmable
Yes
Series
Glacier
Watts
60 W
Standards
CUL/cETLu
Lamp Included
No
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Clear
Frame Finish
Matte Black
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
Clear

Description

Bold matte black metal and icy textured glass blend to create the perfect mix of industrial grit and art in a fixture that dazzles in any modern or transitional space. The Glacier round five-light pendant delivers a gallery aesthetic with individual clear textured glass panels that emulate melting ice, a chic design with dramatic impact. Matte black finish steel is placed as a crown frame, providing tantalizing contrast and enhancing the gallery feel of a foyer or main living area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.