Glacier Pendant, 5-Light, 19 In.W x 10 In.H, Modern Gold/Clear

  • Mfr # 1943P18-MGLD

  • Zoro # G111799180


product price:  $708.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
19"
Number of Lights
5
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1943P18-MGLD
Zoro #
G111799180
UPC #
685659180992
Country of Origin
China

Dimensions

Height
10 in
Length
19"
Width
19 in
Canopy Dimensions
5 x 5
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
5
Style
Architectural, Contemporary, Linear, Glass, Modern
Collection Name
Glacier
Shade Material
Glass
Item
Pendant
Finish
Modern Gold
Lamp Included
No
Standards
CUL/cETLu
Lamp Watts
60
Dimmable
Yes
Series
Glacier
Watts
60 W
Material
Steel
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Candelabra
Frame Finish
Modern Gold
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
Clear

Description

Capture the romantic impact of a frosty environment with a light fixture offering versatility and verve. The Glacier round five-light pendant features clear textured glass panels that emulate melting ice, an extraordinary effect with dramatic impact in a foyer or main living area. Modern gold finish steel is placed as a crown frame, adding a consistency in palette and motif and embellishing with a blend of glam and industrial ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.