Glenwood 1 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 586PHBR-553PM-BK

  • Zoro # G105836174


product price:  $332.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100
Dimmable
Yes
Housing Material
Aluminum
Height
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
586PHBR-553PM-BK
Zoro #
G105836174
UPC #
685659153675
Country of Origin
China

Dimensions

Height
22"
Length
7.5"
Width
7.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
100
Dimmable
Yes
Housing Material
Aluminum
Bulb Base Type
Medium
Number of Lamps
1
Series
Glenwood
Standards
CUL/cETLu
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear

Description

Part of the Glenwood outdoor lighting collection, this modern pier mounted lighting fixture is can be mounted to walkway columns and deck corners to illuminate the surrounding space. With a tube-like clear glass globe nestled by an airy and open aluminum frame, this lantern casts a bright glow for entertaining parties and even late night chats. A handsome, deep black finish also complements a home's existing architectural elements and color palette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.